Shop All Quick Change Discs
3M
Scotch Brite Roloc Surface Conditioning Discs, 3"
Mfr # MMM7513
Zoro # G3355879
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Max RPM 18,000 rpm
- Style Turn-On/Turn-Off
Product Information
- Brand 3M
- MFR # MMM7513
- Zoro # G3355879
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Surface Conditioning Disc |
Max RPM | 18,000 rpm |
Style | Turn-On/Turn-Off |
Description
Scotch Brite Roloc Surface Conditioning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 84S750 84 Series Tube Brush-For Thru Holes. .750" Dia., .008SS, 2.5" Brush Part, 10" OAL, Ring Handle (84S750)
- UNITED ABRASIVES/SAIT SAIT 76338 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 5" x 5/8"-11, 60 Grit, 10-Pack (76338)
- ZORO SELECT Carbon Steel Wool Reel, Super Fine (2KJL4)
- WALTER SURFACE TECHNOLOGIES Cup Brush Knot-twist W/ring 6" X 5/8"-11 (13G604)
- 3M Quick Change Disc, AlO, 3in, 50G, TR, PK50 (7000045096)
- 3M Qk Change Disc, AlO, 1-1/2in, 60G, TR, PK50 (7000045097)
- 3M STRIPPER DISK PAINT4"" 3M (9099NA)
- 3M Scotch Brite Roloc Surface Conditioning Discs Very Fine Blue, 2" (MMM7515)
- 3M Roloc Disc TR 777F, 3 in 50 YF-weight, 5 (777F)
- 3M D/F Cool Run Disc Pad, 3" Dia., Med, PK5 (7010309116)
- MERIT Qk Change Disc, AlO, 1-1/2in, 120G, TP, PK100 (69957399768)
- 3M Quick Change Discs