Shop All Quick Change Discs
3M
Scotch-Brite Roloc Bristle Discs 80 Grit Medium Yellow, 3"
Mfr # MMM7527
Zoro # G3356037
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Grit 80
- Grade Medium
- Max RPM 30,000 rpm
Product Information
- Brand 3M
- MFR # MMM7527
- Zoro # G3356037
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Bristle Disc |
Grit | 80 |
Grade | Medium |
Max RPM | 30,000 rpm |
Description
Scotch-Brite Roloc Bristle Discs 80 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nozzle, Blaster, Ceramic, Size 1/8 In, PK2 (10Z923)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Steelworker 12" x 3/32" x 1" Ceramic (24033)
- 3M CUBITRON Quick Change Discs, 4 In, 36, TR, PK25 (7100006571)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x7/8, PH, T27, SC, 16G (49606)
- 3M Quick Change Disc, AlO, 3in, 150G, TR, PK50 (7000119022)
- 3M Clearcoat, Sanding Disc, 3", 1500Grit, PK100 (02094)
- 3M Qk Change Disc, AlO, 1-1/2in, 80G, TSM, PK50 (7000119018)
- 3M Scotch Brite Clean/Strip Black Disc 4"X1/2" (MMM7466)
- 3M Roloc Disc Pad TP 14202, Hard 3 in 1/4-20 Internal, 5/pk (14202)
- 3M Quick Change Disc, 3 In (7000045100)
- MERIT Cloth DiscCeramic Alumina Plus QuickChng (08834160449)
- 3M Quick Change Discs