Shop All Floor Machine Pads
3M
Scotch-Brite 20 in. D Non-Woven Natural/Polyester Fiber Floor Pad Red
Mfr # 5100-20
Zoro # G006004580
product price: $23.45
/ea
Sold in multiples of 5 for $117.25
$117.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Ceramic; Linoleum; Marble; Plastic; Vinyl; Wood
- Material Non-Woven Polyester Fiber
- Speed 150 to 400 RPM
- Color Red
- Thickness 1 in
Product Information
- Brand 3M
- MFR # 5100-20
- Zoro # G006004580
- UPC # 48011083957
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 20 in |
Details
Floor Application | Ceramic; Linoleum; Marble; Plastic; Vinyl; Wood |
Material | Non-Woven Polyester Fiber |
Item | Cleaning Pad |
Speed | 150 to 400 RPM |
Color | Red |
Thickness | 1 in |
Center Hole | Yes |
Shape | Round |
Description
These Scotch-Brite Red premium floor pads are the choice for routine spray cleaning and protected floors. It cleans when damp and buffs when dry. It is also suitable for light scrubbing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Dish Wand Refills, 7 1/4 in L, Green, PK10 (481-10-SIOC)
- MALISH Tile and Grout Brush, Blue, 10 in L Overall, 6 PK (1765)
- KRAFT TOOL 149mm Broom Handle, Yellow (BL432)
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Blue, Cotton (1TYL8)
- 3M Low-Speed Stripper Floor Pad 7200, 20in Diameter, Black, PK5 (7200)
- 3M Stripping Pad, 20 In x 14 In, Black, PK10 (7200-20x14)
- 3M Burnishing Pad, 19 In, Pink, PK5 (3600)
- 3M Backer Pad, 18 in Dia, Black (27986)
- 3M Niagara 20 in. Natural Tan Hog's Hair Floor Pad (59322)
- 3M Preburnishing Pad, 15 In, Green, PK5 (5000)
- MALISH Multi Purpose Pad Driver, 19", Molded Polymer (786719NP)
- 3M Floor Machine Pads