Shop All Floor Machine Pads
3M
Scotch-Brite 20 in. D Non-Woven Natural/Polyester Fiber Floor Pad Black
Mfr # 7200-20
Zoro # G006004665
product price: $21.49
/ea
Sold in multiples of 5 for $107.45
$107.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Pad Size 20 in
- Material Non-Woven Nylon/Polyester Fiber
- Color Black
- Shape Round
- Center Hole Yes
Product Information
- Brand 3M
- MFR # 7200-20
- Zoro # G006004665
- UPC # 48011083827
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 20 in |
Details
Material | Non-Woven Nylon/Polyester Fiber |
Item | Stripping Pad |
Color | Black |
Shape | Round |
Center Hole | Yes |
Thickness | 3/4 in |
Description
3M Black stripper pads 7200 the industry standard against which all other stripping pads are measured provide nearly 40 percent greater initial cut than competitors and offer high performance throughout the life of the pad. Coarse fibers and abrasives provide aggressive stripping performance removing two to three layers of old finish. The web of fibers is permeated throughout with a uniform coating of resin and abrasive mineral particles consistently delivering impressive cut over the life of the pad. The padÆs open-textured non-woven construction resists clogging allowing stripping solutions to flow through the pad. They can also be used with appropriate chemicals to clean heavily soiled hard-surface floors such as concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Roll, 25 ft. L, 1/8" Notch, Rubber, Red (79610)
- LYSOL Disinfecting Wipes, White, Canister, Multipurpose, Lemon; Lime Blossom (RAC77182CT)
- UNGER StarDuster Pipe Brush, 11" (UNG PIPE)
- DYMON Liquid Glass Cleaner, Clear, Neutral, Aerosol Can, 12 PK (38520)
- 3M Low-Speed Stripper Floor Pad, 13" Diameter, Black, PK5, 5PK (7200)
- 3M EraserBurnish Pad 3600, 20, Pink, 5PK (7000002120)
- 3M 3M„¢ 10" Polishing Pad, White, 5 Per Case (61500045044)
- 3M Burnishing Pad, 20 In, Tan, PK5 (3500)
- 3M Stripper Pad 7200, 17, Black, 5PK (7000045882)
- 3M Low-Speed Buffer Floor Pads, 14" Diameter, Red, PK5, 5PK (5100)
- AMERICO Polishing Pads, 19" Diameter, White, PK5 (401219)
- 3M Floor Machine Pads