Shop All Double Sided Foam Tapes
3M
Scotch® 665 Double-Sided Tape with C40 Dispenser, 1/2" x 900", 6/Pack
Mfr # 6656PKC40
Zoro # G004933646
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 0.50"
- Tape Core Diameter 1"
Product Information
- Brand 3M
- MFR # 6656PKC40
- Zoro # G004933646
- UPC # 51141341415
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.50" |
Tape Core Diameter | 1" |
Description
Scotch 665 double-sided tape with c40 dispenser, 1/2" x 900", 6/pack choose scotch double sided tape for the satisfaction of a job well done. It's a neater alternative to messy glues that will keep your hands and workspace clean. The tape's double-sided adhesive attaches your documents to poster boards or layouts without showing for a more polished presentation. It pulls easily off the roll and cuts cleanly to the length you need for any project. There is no liner to dispose of so you enjoy frustration-free taping. When you want to make a good impression, choose the smart, no-show solution. Stock up and save tape type: double-sided; width: 1/2; size: 1/2" x 900"; core size: 1"." this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRION-AMERICA Caulk Gun, 10 oz, Cartridge, Professional Grade, Rubber Handle, 17:1 (571164)
- RED DEVIL Sealant Silicone Clear 10.1Oz (0787)
- 3M Masking Tape, Green, 3-25/32" W, Circle, PK8 (401+)
- KEENEY MFG Duct Tape 20 Yd Brown (1304965)
- 3M 3M 4008 Double Coated Foam Tape 0.75" x 5yd, White (4008)
- 3M 3M 4016 Double Coated Foam Tape 1.5" x 5yd, White (4016)
- 3M 3M GPT020 Double Coated Tape 1" x 4" - 100 per pack (3M GPT-020)
- 3M 3M 4950 VHB Tape 0.5" x 5yd, White, 45 mil (4950)
- 3M 3M 4496B Double Coated Foam Tape 0.75" x 5yd, Black (4496)
- 3M 3M 4910 VHB Tape 6" x 5yd, Clear, 40 mil (4910)
- 3M Double Coated Tape, Paper, White, PK18 (9086)
- 3M Double Sided Foam Tapes