Shop All PAPR Accessories
3M
Schrader Fitting, For AirContrl Valve, PK2
Mfr # W-3186-2
Zoro # G4035643
product price: $27.65
/pk 2, $13.83/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Control Valves
- Color Metal
- Package Type Case
- Includes (2) Plug Each: 1/4 in Body Size, 1/4 in MPT Schrader
Product Information
- Brand 3M
- MFR # W-3186-2
- Zoro # G4035643
- UPC # 50051138214826
- Country of Origin United States
- Category PAPR Accessories
Details
Item | Air Control Plug |
For Use With | Air Control Valves |
Color | Metal |
Package Type | Case |
Includes | (2) Plug Each: 1/4 in Body Size, 1/4 in MPT Schrader |
Description
Air Control Plug, For Use With Air Control Valves, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Whistle Hook, Metal, Gold (4015G)
- HONEYWELL MILLER 150 ft.L Safescape Elite Rescue Descent (SE/150FT)
- NMC Hard Hat Area Graphic Bilingual (ESD651RB)
- ERB SAFETY Chin Strap, Adjustable, Black (19182)
- 3M Breathing Tube, (51131173798)
- 3M Comfort Pad, PK5 (S-953)
- 3M Lens Covers, PK10 (S-920S)
- 3M Power Supply (TR-944N)
- 3M Battery Charger Kit (TR-344N)
- 3M Tube Holder, Nylon (V-112)
- GVS-RPB PX5 Spark Arrestor (03-891)
- 3M PAPR Accessories