Shop All Sandpaper Sheets
3M
Sandpaper Sheet, 150 Grit, 9"W, PK25
Mfr # 11602NA-25
Zoro # G608656354
product price: $10.35
/pk 25, $0.41/ea
Sold in multiples of 5 for $51.75
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Backing Material Paper
- Grade Fine
- Series Pro-Pak
- Backing Weight C
Product Information
- Brand 3M
- MFR # 11602NA-25
- Zoro # G608656354
- UPC # 00076308496609
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Overall Width | 9 in |
Overall Length | 11 in |
Details
Item | Sandpaper Sheet |
Grit | 150 |
Backing Material | Paper |
Grade | Fine |
Series | Pro-Pak |
Backing Weight | C |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Coating Coverage | Open |
Description
Sanding Screen,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 100 Grit (47168)
- MIRKA Iridium 6" Psa 120 (24-342-120)
- DEWALT 14"X1/8"X1 CONC/MSRY PORT SW CUT-OFF WH (DWA8034)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94103)
- 3M Sanding Sponge, 4 7/8" L, 2 7/8" W, PK4 (9095DC-NA-4PK)
- 3M Hookit Blue ShtRollMultiH 36192 220g, PK4 (36192)
- 3M Sanding Sheet, 11x9 In, 80 G, Garnet, PK250 (70070927101)
- 3M Sanding Sheet, Gold, 220 Grit, PK50 (7000119611)
- 3M Refill Roll, 100 ft. L x 2-1/2in, 320 Grit (7100143208)
- 3M Refill Roll, 55 ft. L x 3-1/4 in., Fine (7000045202)
- MIRKA Abranet Ace 3"X4" Grip P600 (AC-129-600)
- 3M Sandpaper Sheets