Shop All Sandpaper Sheets
3M
Sandpaper, 32115, 80grit, 9"x11", 10, PK100
Mfr # 32115
Zoro # G0390343
product price: $7.79
/pk 5, $1.56/ea
Sold in multiples of 20 for $155.80
$155.80
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Backing Material Paper
- Width 9"
- Length 11"
- Backing Weight D
Product Information
- Brand 3M
- MFR # 32115
- Zoro # G0390343
- UPC # 00051131321151
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Details
Item | Sandpaper |
Grit | 80 |
Backing Material | Paper |
Backing Weight | D |
Color | Brown |
Abrasive Material | Aluminum Oxide |
Description
Sheets, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 36G, 1/2"X18" (79015)
- PFERD 4" x 1/4 Grinding Wheel, 5/8" A.H. - SG INOX - Type 27 (61103)
- HHIP 3-3/4 X 1/8 X 1-1/4" D11V9 Flaring Cup CBN Wheel (2404-4126)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 18, 4-1/2 in (45HDDGDX1)
- 3M Sanding Sheet, 11x9 In, 320 G, SC (7000148222)
- 3M Sandpaper Sheet, 1000 Grit, 3 11/16"W, PK10 (5923-18-CC)
- 3M Sanding Sheet, Super Fine, 3 in. Dia, PK50 (7000119613)
- 3M Sandpaper Sheet, All Purpose, 11"x9", PK25 (99401NA-M)
- 3M Sanding Sheet, 11x9 In, 180 G, SC (7000118316)
- 3M Floor Sanding Disc, 150 Grit, 17" dia. (29838)
- X1 TOOLS 40 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-AOA-P040-FSx1)
- 3M Sandpaper Sheets