Shop All Abrasive Pads & Sponges
3M
SandingSponge, Fine, 3-3/4x2-5/8x1 In, PK12
Mfr # 70005105450
Zoro # G7450256
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.75 in
- Width 2.625 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 150
Product Information
- Brand 3M
- MFR # 70005105450
- Zoro # G7450256
- UPC # 00051111506776
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 3.75 in |
Width | 2.625 in |
Overall Length | 3 3/4 in |
Overall Width | 2 1/2 in |
Details
Item | Sanding Sponge |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 150 |
Grade | Medium |
Thickness | 1 in |
Color | Red |
Sides | Dual |
Series | 20908 |
Sponge Shape | Rectangle |
Resistance Properties | Clog |
Overall Thickness | 1 in |
Number of Abrasive Sides | 4 |
Description
Sanding Sponge, Abrasive Material Ceramic, Grade Medium, Grit 150, Number of Abrasive Sides 4, Series 20908, Overall Length 3 3/4 in, Overall Thickness 1 in, Overall Width 2 1/2 in, Abrasive Type Coated, Color Red, Resistance Properties Clog, Sponge Shape Rectangle, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 220 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0220-FSx25)
- FORNEY Forney Industries 86122 No. 30240 Single Replacement Striker Flints; 5 Pack (780983)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 54 in L, 60 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722170)
- OSBORN Compound Gray A-16 Standard Bar (0004733900)
- 3M WetordrySponge Pad20,05526, 5-1/2x2, PK50 (05526)
- 3M Hookit Soft Disc Pad, 05768, 8 inch, 1/p (05768)
- 3M Sanding Sponge, Medium, 4 1/2"L, 2 1/2"W (24000PGP-M-2)
- 3M Sanding Sponge, Fine, 4 1/2"L, 2 1/2"W, PK2 (30904FPSA-2PK)
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 80-Grit (20908-80)
- 3M Sanding Sponge, Med, 3-3/4x2-5/8x1 In, PK12 (70005106631)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 5" No Hole Fine (220-240 Grit Finish) Hook & Loop Sanding Pad (P-104521)
- 3M Abrasive Pads & Sponges