Shop All Abrasive Pads & Sponges
3M
SandingHandPad, Diamond, M20 Micron, PK10
Mfr # 7000034094
Zoro # G6042111
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 3/4 in
- Width 2 1/4 in
- Abrasive Type Coated
- Abrasive Material Diamond
- Grit M20
Product Information
- Brand 3M
- MFR # 7000034094
- Zoro # G6042111
- UPC # 68060666932
- Country of Origin United Kingdom
- Category Abrasive Pads & Sponges
Dimensions
Length | 3 3/4 in |
Width | 2 1/4 in |
Overall Width | 2 1/4 in |
Overall Length | 3 3/4 in |
Details
Item | Sanding Hand Pad |
Abrasive Type | Coated |
Abrasive Material | Diamond |
Grit | M20 |
Grade | Very Fine |
Function | Blending/Deburring, Finishing/Polishing |
Color | White |
Series | 6200J |
Coating Coverage | Open |
Description
Sanding Hand Pad, Abrasive Type Coated, Abrasive Material Diamond, Color White, Grade Very Fine, Series 6200J, Overall Length 3 3/4 in, Overall Width 2 1/4 in, Grit M20, Coating Coverage Open, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 180 Grit, SC, 3 x 132", PK10, Coated, 3" W, 132" L, 180 Grit, Very Fine, Silicon Carbide (211197)
- ARC ABRASIVES Mfw Prem 1-3/16 X 3/16 X1/8 180 (11187)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, P120G, PK100 (66261131547)
- SHAVIV Deburring Handle, Plastic, E Type (152-00013)
- 3M Sandpaper Sheet, 1500 Grit, 3 11/16"W, PK10 (5924-18-CC)
- 3M Single-Angle Sanding Sponge, 4 7/8" L, PK3 (CP041-3PK)
- 3M Large Sanding Sponge Fine/Medium (DSFM-F)
- 3M SandingSponge, Fine, 3-3/4x2-5/8x1 In, PK12 (70005105450)
- 3M Floor Sanding Disc, 120 Grit, 16" dia. (29844)
- 3M Sanding Sponge, Fine/Medium, 3 3/4"L (908-ESF)
- UNITED ABRASIVES/SAIT SAIT 77446 Hand Pads, 6" x 9", Stainless (Black), 20-Pack (77446)
- 3M Abrasive Pads & Sponges