Shop All Abrasive Pads & Sponges
3M
Sanding Sponge, Fine, 4 1/2"L, 2 1/2"W, PK2
Mfr # 30904FPSA-2PK
Zoro # G308656258
product price: $8.39
/pk 2, $4.20/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Fine
- Overall Width 2 1/2 in
- Series Pro Grade Precision
- Sponge Shape Angled
Product Information
- Brand 3M
- MFR # 30904FPSA-2PK
- Zoro # G308656258
- UPC # 00076308932510
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Width | 2 1/2 in |
Overall Length | 4 1/2 in |
Details
Item | Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Series | Pro Grade Precision |
Sponge Shape | Angled |
Overall Thickness | 1 in |
Number of Abrasive Sides | 4 |
Description
Sanding Screen 29847,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur (C10038)
- PFERD 5" x .065" Combination Wheel, 7/8" A.H. - PSF DUODISC® STEELOX - Type 27 (63321)
- SGSPRO Carbide Bur, Double Cut, 3/4in Cut L, SC3 (19364)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254443318)
- 3M Sandpaper Sheet, 220 Grit, 9"W, PK15 (27220PGP-15)
- 3M Sanding Sponge, Medium, 3 3/4"L, PK2 (CP-002-2P)
- 3M Sanding Sponge, 3 3/4"x2 5/8"x1", PK6 (908NA-3P-CC)
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 100-Grit (20908-100)
- 3M 3-3/4" x 2-5/8" x 1" Pro Grade Precision Sanding Sponge, Medium (24000 Trip-M-B)
- 3M Sanding Sponge, Detail Angle (051115-07053)
- UNEEDA Uneesponge 1 Inch Fine/Fine Sanding Sponge (P-100714)
- 3M Abrasive Pads & Sponges