Shop All Abrasive Pads & Sponges
3M
Sanding Sponge, Fine, 3 3/4"L, 2 5/8"W
Mfr # CP-001-ESF
Zoro # G508656287
product price: $2.49
/ea
Sold in multiples of 24 for $59.76
$59.76
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 80
- Grade Fine
- Overall Width 2 5/8 in
- Number of Abrasive Sides 4
Product Information
- Brand 3M
- MFR # CP-001-ESF
- Zoro # G508656287
- UPC # 00051115004094
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Width | 2 5/8 in |
Overall Length | 3 3/4 in |
Details
Item | Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Grade | Fine |
Number of Abrasive Sides | 4 |
Features | Available in Different Grits, Easy to Hold, Flexible for Use on a Variety of Surface Shapes, Good for Wet and Dry Sanding, Made from Durable Foam, Rinse and Reuse, Uses Conventional 3M Abrasives |
Overall Thickness | 1 in |
Description
Faster SandingSheets 127320PGP-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Platen Pad, 2" Wx6" L (14341)
- WEILER 3" Dia Crimped Wire Wheel, .014" Fill, 1/2"-3/8" Arbor Hole (16973)
- GATOR GRIT Gator 11 in. L X 9 in. W 320 Grit Silicon Carbide Waterproof Sandpaper (3282)
- BOSCH 412Fast Cutting Wheel (TCWX27S450)
- 3M Sanding Sponge 100Grit (06965)
- 3M Pro-Pad Sndg Sponge, PRPD-150, 2.88", PK54 (PRPD-150)
- 3M Flexible Sanding Sponge Fine - 120 Grit (051115-06965)
- 3M Sandpaper Sheet, 3 11/16"W, 9/"L, PK10 (5926-18-CC)
- 3M 4-7/8" x 2-7/8" SandBlaster Detail Area Angled Sanding Sponge Medium (CP-041)
- 3M Drywall Sanding Sponge, M/FPK24 (70070588614)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 5" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (P-105576)
- 3M Abrasive Pads & Sponges