Shop All Sandpaper Sheets
3M
Sanding Sponge, 4 7/8" L, 2 7/8" W, PK4
Mfr # 9095DC-NA-4PK
Zoro # G002575701
product price: $5.85
/pk 4, $1.46/ea
Sold in multiples of 6 for $35.10
$35.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Fine/Medium
- Series 9095DC-NA-4PK
- Abrasive Material Aluminum Oxide
- Overall Length 4 7/8 in
- Overall Width 2 7/8 in
Product Information
- Brand 3M
- MFR # 9095DC-NA-4PK
- Zoro # G002575701
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Overall Length | 4 7/8 in |
Overall Width | 2 7/8 in |
Details
Item | Sanding Sponge |
Grade | Fine/Medium |
Series | 9095DC-NA-4PK |
Abrasive Material | Aluminum Oxide |
Number of Abrasive Sides | 4 |
Sponge Shape | Rectangle |
Overall Thickness | 1 in |
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Fine/Medium, Grit Not Applicable, Number of Abrasive Sides 4, Series 9095DC-NA-4PK, Overall Length 4 7/8 in, Overall Thickness 1 in, Overall Width 2 7/8 in, Sponge Shape Rectangle, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, AO, 4 x 36", PK10, Coated, 4" W, 36" L, 60 Grit, Medium, Aluminum Oxide, KK711X (12968)
- 3M Roloc Disc Pad TS and TSM 28578, Hard 4in (28578)
- DIABLO 9 in. L X 11 in. W 60 Grit Aluminum Oxide Sanding Sheet 4 pk (DCS911060S04G)
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8 AH, 80G (08834122035)
- 3M Sanding Sheet, 11x9 In, 320 G, AlO, PK250 (7000000352)
- 3M Sanding Sheet, Gold, Paper Backing, PK50 (7000119612)
- 3M Sanding Sheet, 11x9 In, 400 G, SC (7000000318)
- 3M 9" x 11" Sand-Pak Production Sanding Sheet, 150-Grit Fine, PK 5 (9001)
- 3M Sanding Sheet, 11x9 In, P400 G, AlO, PK250 (02539)
- 3M Sandpaper Sheet, 2000 Grit, 3 11/16"W, PK10 (5925-18-CC)
- GATOR GRIT Gator 11 in. L X 9 in. W 120 Grit Aluminum Oxide All Purpose Sandpaper (3263)
- 3M Sandpaper Sheets