Shop All Sponges and Scouring Pads
3M
Sanding Sponge, 4 1/2" L, 2 1/2" W
Mfr # 24003TRI-XC-B
Zoro # G602543094
product price: $3.15
/ea
Sold in multiples of 12 for $37.80
$37.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 24003TRI-XC-B
- Grade Extra Coarse
- Features Sanding Sponge Will Not Discolor the Surface You are Sanding, Suitable for Wet Sanding or Dry Sanding
- Abrasive Material Aluminum Oxide
- Overall Width 2 1/2 in
Product Information
- Brand 3M
- MFR # 24003TRI-XC-B
- Zoro # G602543094
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Overall Width | 2 1/2 in |
Overall Length | 4 1/2 in |
Details
Item | Sanding Sponge |
Series | 24003TRI-XC-B |
Grade | Extra Coarse |
Features | Sanding Sponge Will Not Discolor the Surface You are Sanding, Suitable for Wet Sanding or Dry Sanding |
Abrasive Material | Aluminum Oxide |
Sponge Shape | Rectangle |
Number of Abrasive Sides | 4 |
Resistance Properties | Clog |
Grit | 36 |
Overall Thickness | 1 in |
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Extra Coarse, Grit 36, Number of Abrasive Sides 4, Series 24003TRI-XC-B, Overall Length 4 1/2 in, Overall Thickness 1 in, Overall Width 2 1/2 in, Features Sanding Sponge Will Not Discolor the Surface You are Sanding, Suitable for Wet Sanding or Dry Sanding, Resistance Properties Clog, Sponge Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Scouring Pad, 5"L, 5"Dia. W, White (RS014)
- BIGFOOT 18ft Dish Duster, Telescoping Satellite Dish Cleaner (7700-1)
- ENTERPRISE MANUFACTURING Dustpan, Lobby (W/Handle) (947878)
- GOJO HAND MEDIC Professional Skin Conditioner, 5 oz Tube (8150-12)
- 3M Sponge, 7 1/2 in L, Yellow, PK24 (5-00-53200-07456-7)
- 3M Scotch-Brite® Heavy-Duty Scour Pad, 3-3/4"WX6"L, Green, 3/Pack, 10 Packs/Carton (22310CT)
- 3M Dust-Channeling Sanding Sponge, 2 1/2" W (2504TRI-220-CH)
- 3M Sponge, 6-1/2"L, 3-3/4"W, P"k, PK2 (A21)
- 3M Sanding Sponge, 3 3/4" L, 2 5/8" W (909-ESF)
- 3M Commercial Sponge, 6"x4-1/4"x1-5/8", Beige, PK 24 (MMMC31CT)
- LIBMAN Libman Commercial Copper Mesh Scrubber, 2-Pack - (73)
- 3M Sponges and Scouring Pads