Shop All Abrasive Pads & Sponges
3M
Sanding Sponge, 3 3/4"x2 5/8"x1", PK6
Mfr # 909NA-3P-CC
Zoro # G5979753
product price: $36.39
/pk 6, $6.07/ea
$36.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Medium/Coarse
- Series 909NA-3P-CC
- Number of Abrasive Sides 4
- Overall Width 2 5/8 in
Product Information
- Brand 3M
- MFR # 909NA-3P-CC
- Zoro # G5979753
- UPC # 00051141902678
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Width | 2 5/8 in |
Overall Length | 3 3/4 in |
Details
Item | Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grade | Medium/Coarse |
Series | 909NA-3P-CC |
Number of Abrasive Sides | 4 |
Sponge Shape | Rectangle |
Features | Rinse and Reuse, Use Wet or Dry |
Overall Thickness | 1 in |
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Medium/Coarse, Grit Not Applicable, Number of Abrasive Sides 4, Series 909NA-3P-CC, Overall Length 3 3/4 in, Overall Thickness 1 in, Overall Width 2 5/8 in, Features Rinse and Reuse, Use Wet or Dry, Sponge Shape Rectangle, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1730)
- NORTON ABRASIVES Grinding Wheel, 12x2x5, Rec2/S 7.5x1/2, 46G (66253263483)
- KODIAK CUTTING TOOLS SB-ECO Type SB Carbide Bur Cylindrical End Cutting Single Cut (5561179)
- NORTON ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Blue (66623333537)
- 3M Single-Angle Sanding Sponge, 4 7/8" L, PK3 (CP041-3PK)
- 3M Pro-Pad Sandng Sponge, PRPD-80, 2.88, PK54 (PRPD-80)
- 3M Sanding Sponge Drywall Fine (CP-042NA)
- 3M Burnishing Pad, 20", Tan, PK5 (3400N 629)
- 3M Sanding Sponge, 3 3/4"x2 5/8"x1", PK6 (908NA-3P-CC)
- 3M 3-3/4" x 2-5/8" x 1" Pro Grade Precision Sanding Sponge, Fine (24001 Trip-F-B)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Medium Fine (150-180 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-106075)
- 3M Abrasive Pads & Sponges