Shop All Sponges and Scouring Pads
3M
Sanding Sponge, 3 3/4" L, 2 5/8" W
Mfr # 909-ESF
Zoro # G502542890
product price: $2.75
/ea
Sold in multiples of 24 for $66.00
$66.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade Medium/Coarse
- Series 909-ESF
- Abrasive Material Aluminum Oxide
- Overall Length 3 3/4 in
- Overall Width 2 5/8 in
Product Information
- Brand 3M
- MFR # 909-ESF
- Zoro # G502542890
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Overall Length | 3 3/4 in |
Overall Width | 2 5/8 in |
Details
Item | Sanding Sponge |
Grade | Medium/Coarse |
Series | 909-ESF |
Abrasive Material | Aluminum Oxide |
Sponge Shape | Rectangle |
Overall Thickness | 1 in |
Number of Abrasive Sides | 4 |
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Medium/Coarse, Grit Not Applicable, Number of Abrasive Sides 4, Series 909-ESF, Overall Length 3 3/4 in, Overall Thickness 1 in, Overall Width 2 5/8 in, Sponge Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman 00090 Cotton Deck Mop Refill (90)
- DIVERSEY Beer Clean Last Rinse Glass Sanitizer, Powder, .25oz Packet, PK100 (90223)
- HEFTY Hfty Wst Bsk 53qt Bk Lid (HFT-2166075-4)
- BEST SANITIZERS 1250 ml Foam Hand Soap Cartridge (SO10030)
- 3M Doodlebug Scrub Pad, 4.6 x 10, Blue, PK20 (8242)
- 3M Scotch-Brite Medium Duty Cleaning Pad For All Purpose 4.3 in. L , 3PK (723-2F)
- 3M Sponge, 7 1/2 in L, Yellow, PK24 (5-00-53200-07456-7)
- 3M 8" PERFECT IT FOAM POLISH PAD (3M05707)
- 3M Scotch-Brite® Commercial Heavy Duty Scouring Pad 86, 6" X 9", Green, 12/Pack, 3 Packs/Carton (86CT)
- 3M Sanding Sponge, 4 1/2" L, 2 1/2" W (24002TRI-XF-B)
- SUPERIOR TILE CUTTER AND TOOLS Pad, Scouring, Nylon, 10in x 4-3/8in x 1in (ST133)
- 3M Sponges and Scouring Pads