Shop All Sandpaper Sheets
This Product is Discontinued
3M
Sanding Sht, 11-1/4x4-3/16In, 220 G, PK100 (Discontinued)
Mfr # 70005045367
Zoro # G7504226
Free Shipping & Returns
This Product is Discontinued
Key Features
- Grit 220
- Backing Material Screen
- Width 4 3/16 in
- Length 11 1/4 in
- Grade Very Fine
Product Information
- Brand 3M
- MFR # 70005045367
- Zoro # G7504226
- UPC # 00051144994366
- Country of Origin Thailand
- Category Sandpaper Sheets
Dimensions
Width | 4 3/16 in |
Length | 11 1/4 in |
Overall Length | 11 1/4 in |
Sheet Width x Length | 4 3/16 in W x 11 1/4 in L |
Sheet Dimensions | 4-3/16x11-1/4 |
Overall Width | 4 3/16 in |
Details
Item | Sanding Sheet |
Grit | 220 |
Backing Material | Screen |
Grade | Very Fine |
Series | 99436 |
Abrasive Material | Silicon Carbide |
Color | Tan |
Abrasive Grit | 220 / P220 |
Abrasive Type - Grit | Coated - 220 / P220 |
Sheet Grit | 220 |
Backing Material Type | Screen |
Abrasive Type | Coated |
Resistance | Water |
Resistance Properties | Clog, Tear, Water |
Coating Coverage | Open |
Abrasive Grade | Fine |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Screen, Backing Weight Not Applicable, Coating Coverage Open, Grit 220, Series 99436, Overall Length 11 1/4 in, Overall Width 4 3/16 in, Resistance Properties Clog, Tear, Water, Color Tan, Grade Very Fine, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.