Shop All Sandpaper Sheets
3M
Sanding Sheet, Super Fine, 3 in. Dia, PK50
Mfr # 7000119613
Zoro # G4579368
product price: $41.99
/pk 50, $0.84/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Backing Material Paper
- Width 3"
- Length 4"
- Grade Super Fine
Product Information
- Brand 3M
- MFR # 7000119613
- Zoro # G4579368
- UPC # 00051141555317
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 3" |
Length | 4" |
Overall Width | 3 in |
Overall Length | 4 in |
Details
Item | Clean Sanding Sheet |
Grit | 400 |
Backing Material | Paper |
Grade | Super Fine |
Series | 236U |
Backing Weight | C |
Abrasive Material | Aluminum Oxide |
Color | Gold |
Resistance Properties | Load |
Abrasive Type | Coated |
Attachment Type | Hook-and-Loop |
Coating Coverage | Open |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P400, Series 236U, Overall Length 4 in, Overall Width 3 in, Resistance Properties Load, Attachment Type Hook-and-Loop, Color Gold, Grade Super Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 8 Inch- 5/8 Inch-11 UNC PSA Adhesive Polisher Pad (RSP64)
- CONTINENTAL ABRASIVES 2" x 50 Yards 320 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A320)
- OSBORN Grind T27, 4-1/2 X 1/4 X 7/8, Z 30 (3116560572)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370212)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 220-Grit, PK 25 (99422)
- 3M 9" x 11" Wetordry Sandpaper, 600-Grit Ultra Fine, PK 5 (9084)
- 3M Sandpaper Sheet, 60 Grit, 9"W, PK15 (27060PGP-15)
- 3M Sandpaper, 32115, 80grit, 9"x11", 10, PK100 (32115)
- 3M Sanding Sheet, 11" L x 9" W, 600 Grit, PK50 (7000148223)
- 3M Sandpaper Grip 220 9X11In 15Pk (30220ES-15-G)
- 3M Refill Roll, 55 ft. L x 2-1/2 in., Fine (7000028208)
- 3M Sandpaper Sheets