Shop All Sandpaper Sheets
3M
Sanding Sheet, 40x2 In, M125 G, Diamond
Mfr # 7010360383
Zoro # G5964156
original price:
$327.45
17% off
new price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit M125
- Backing Material Cloth
- Width 2 in
- Length 40 in
- Grade Fine
Product Information
- Brand 3M
- MFR # 7010360383
- Zoro # G5964156
- UPC # 00051144864072
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 2 in |
Length | 40 in |
Overall Length | 40 in |
Overall Width | 2 in |
Details
Item | Sanding Sheet |
Grit | M125 |
Backing Material | Cloth |
Grade | Fine |
Series | 6058J |
Backing Weight | C |
Abrasive Material | Diamond |
Color | Black |
Abrasive Type | Coated |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Diamond, Backing Material Cloth, Backing Weight C, Grit M125, Series 6058J, Overall Length 40 in, Overall Width 2 in, Color Black, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Film Disc, 120 Grit, 5in.dia, N/Holes, PK50 (7100045865)
- DIAMOND VANTAGE Grinding Wheel, 4-1/2In, 24, Depressed Ctr (DXA2920P45H)
- VSM 5" x 7/8" Coated Fiber Disc 80 Grit PK50 (85131)
- SHAVIV Deburring Tool Set, Steel (155-29140)
- 3M Sanding Sheet, 11x9 In, 180 G, SC, PK250 (70070927358)
- 3M Perform SoftSndgSponge0308 5-1/2, PK12 (03088)
- 3M Sanding Sheets, 5-1/2in.x1/2in., PK1000 (60455073233)
- 3M Wetordry Sheet, 02038, P400gr, 9"x11i, PK250 (02038)
- 3M Emery Cloth, 11x9 In, Med, Emery, PK250 (60070003185)
- 3M Moisture Resistant Prot Sheeting 06725 1 (06725)
- 3M 9"x11" Pro Grade Precision No-Slip Grip Sanding Sheet 120-Grit, PK 20 (27120 Tri-20)
- 3M Sandpaper Sheets