Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 80 G, Garnet, PK250
Mfr # 70070927101
Zoro # G5893605
product price: $20.95
/pk 25, $0.84/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Medium
Product Information
- Brand 3M
- MFR # 70070927101
- Zoro # G5893605
- UPC # 051144994168
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Length | 11 in |
Overall Width | 9 in |
Details
Item | Garnet Sanding Sheet |
Grit | 80 |
Backing Material | Paper |
Grade | Medium |
Series | 99416NA |
Backing Weight | D |
Color | Red |
Abrasive Material | Garnet |
Coating Coverage | Open |
Abrasive Type | Coated |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Garnet, Backing Material Paper, Backing Weight D, Coating Coverage Open, Grit 80, Series 99416NA, Overall Length 11 in, Overall Width 9 in, Color Red, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5" x .040" x 7/8" T1 High Performance Cut-Off Wheel (DWA8063F)
- GYROS Mandrel 1/8Shnk1/8Screw (80-18100)
- DIAMOND PRODUCTS DIAMOND PRODUCTS 22419 Deluxe-Cut Turbo Cup Grinder, 5/8-11 in Arbor, Diamond, 4 in Dia (22419)
- 3M Sanding Belt, Coated, 37 in W, 60 in L, 80 Grit, Medium, Aluminum Oxide, 340D, Brown (60440212052)
- 3M 11 in. L X 9 in. W 220 Grit Silicon Carbide Sandpaper 5 pk, 5PK (9087DC-NA)
- 3M Sanding Sheet, 11x9 In, 2500 G, SC, PK250 (02019)
- 3M Sandpaper Garnet 9X11In 220A (99411NA)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 180-Grit 3-Pk (26180 Tri-3)
- 3M Floor Sanding Disc, 180 Grit, 20" dia. (29820)
- 3M SNDSHEET 11X9"" 100G 20PK (27100TRI-20)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (78072775485)
- 3M Sandpaper Sheets