Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 80 G, AlO, PK25
Mfr # 99405NA-CC
Zoro # G7591525
product price: $33.59
/pk 25, $1.34/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Medium
Product Information
- Brand 3M
- MFR # 99405NA-CC
- Zoro # G7591525
- UPC # 00051144994052
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Length | 11 in |
Overall Width | 9 in |
Details
Item | Sheet |
Grit | 80 |
Backing Material | Paper |
Grade | Medium |
Series | 99405NA |
Backing Weight | D |
Abrasive Material | Aluminum Oxide |
Color | Brown |
Abrasive Type | Coated |
Coating Coverage | Open |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight D, Coating Coverage Open, Grit 80, Series 99405NA, Overall Length 11 in, Overall Width 9 in, Color Brown, Grade Medium, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO PSA Sanding Disc, 6", 40G, PK5 (DCD060040P05G)
- BRUSH RESEARCH MANUFACTURING BRM 84NKITC, 6 Piece Tube Brush Kit, Sizes Include Diameters 1.125" - 1.750", Nylon Fill (84NKITC)
- DRILL AMERICA 1/2"x7/8" Oval Carbide Burr 1/4" Shank - Aluminum (DULSE5NF)
- DEDECO SUNBURST 3D PRINT POSTPROCESS 25/KIT (1283)
- 3M Wetordry Sandpaper 9086NA, 9"x11", Ex, PK50 (9086NA)
- 3M Sanding Sheet, Gold, 220 Grit, PK50 (7000119611)
- 3M Sanding Sheet, 9x5-1/2 In, 1500 G, SC, PK250 (02023)
- 3M 11 in. L X 9 in. W 220 Grit Silicon Carbide Sandpaper 5 pk, 5PK (9087DC-NA)
- 3M Sanding Sheet, Fine, 120 Grit, Paper, PK100 (7000119258)
- 3M Refill Roll, 70 ft. L x 3-1/4 in., Fine (7000045203)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, Garnet, PK25 (07660701581)
- 3M Sandpaper Sheets