Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 320 G, SC, PK250
Mfr # 7000126425
Zoro # G6038627
product price: $290.99
/pk 25, $11.64/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 320
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Very Fine
Product Information
- Brand 3M
- MFR # 7000126425
- Zoro # G6038627
- UPC # 00051144994212
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Width | 9 in |
Overall Length | 11 in |
Details
Item | Sanding Sheet |
Grit | 320 |
Backing Material | Paper |
Grade | Very Fine |
Series | 99421NA |
Backing Weight | A |
Abrasive Material | Silicon Carbide |
Color | Tan |
Resistance Properties | Clog, Water |
Abrasive Type | Coated |
Coating Coverage | Open |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 320, Series 99421NA, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Water, Color Tan, Grade Very Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sponge, Fine, 3 3/4"L, 2 5/8"W, PK6 (CP001-6P-CC)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 12" dia. (7000046049)
- NORTON ABRASIVES Sandpaper Sheet, Fine, 100 Grit, PK3 (07660768162)
- DEWALT High-Performance Cutting Wheels (DW8063)
- 3M 3M 36217 Stikit Blue Sandpaper Sheetroll - 80 Grade, 2 3/4"x20yd (7100098207)
- 3M 11 in. L X 9 in. W 600 Grit Silicon Carbide Sandpaper 5 pk, 5PK (9084NA)
- 3M Cloth Sheet, 11" L x 9" W, P180 Grit, PK50 (7000000356)
- 3M Sanding Sheet, 11x9 In, P240 G, AlO, PK250 (60455067805)
- 3M Sanding Sheet, 11x9 In, 180 G, SC, PK250 (70070927358)
- 3M Sanding Sheet, Fine, 120 Grit, Paper, PK100 (7000119258)
- GATOR FINISHING 4475 9 x 11 in. Assorted Grit Waterproof Sandpaper- 4 Pack (839264)
- 3M Sandpaper Sheets