Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 320 G, AlO, PK250
Mfr # 7000000352
Zoro # G5933541
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Cloth
- Width 9"
- Length 11"
- Grade Very Fine
- Series 314D
Product Information
- Brand 3M
- MFR # 7000000352
- Zoro # G5933541
- UPC # 00051115197642
- Country of Origin Mexico
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Length | 11 in |
Overall Width | 9 in |
Details
Item | Utility Cloth Sheet |
Grit | 320 |
Backing Material | Cloth |
Grade | Very Fine |
Series | 314D |
Backing Weight | J |
Color | Red, Maroon |
Abrasive Material | Aluminum Oxide |
Coating Coverage | Closed |
Abrasive Type | Coated |
Resistance Properties | Tear |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Grit P320, Series 314D, Overall Length 11 in, Overall Width 9 in, Resistance Properties Tear, Color Maroon, Grade Very Fine, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 36Z, 7/8" (50512)
- AMERICAN ABRASIVE SUPPLY Nozzle Holder, Aluminum, 1-1/16" OD Hose (NAL 1-1/16" OD)
- 3M Expanding Drum, 1/4 x 1/2in, 23000 RPM (45159)
- WALTER SURFACE TECHNOLOGIES Xcavator Xx 5'' X 1/4'' X 7/8'' Pk10 (08X500)
- 3M Cloth Sheet, 11" L x 9" W, P180 Grit, PK50 (7000000356)
- 3M Cloth Sheet, 11" L x 9" W, P120 Grit, PK50 (7000000358)
- 3M Gold Sheet Roll, 3/4" x 45 yd, P180 (2595)
- 3M Refill Roll, 70 ft. L x 3-1/4 in., Fine (7000045203)
- 3M Sanding Sheet, 40x2 In, M125 G, Diamond (7010360383)
- 3M Sanding Sheet, Fine, 120 Grit, Paper, PK100 (7000119258)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Fine, P100 Grit (78072775483)
- 3M Sandpaper Sheets