Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 2500 G, SC, PK250
Mfr # 02019
Zoro # G5880244
product price: $741.99
/pk 5, $148.40/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Fine
- Series 401Q
Product Information
- Brand 3M
- MFR # 02019
- Zoro # G5880244
- UPC # 00051131020191
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Width | 9 in |
Overall Length | 11 in |
Details
Item | Abrasive Sheet |
Grit | 2500 |
Backing Material | Paper |
Grade | Fine |
Series | 401Q |
Backing Weight | A |
Color | Black |
Abrasive Material | Silicon Carbide |
Attachment Type | Clip |
Resistance Properties | Water |
Abrasive Type | Coated |
Coating Coverage | Closed |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Closed, Grit J2500, Series 401Q, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Attachment Type Clip, Color Black, Grade Ultra Fine, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Whl, 3/4x3/4x1/4, A/O, 60G (37098)
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 60 Grit (61781)
- MIRKA Mesh Grip, Sheet, 3x4", P80 Grit, PK50 (9A-129-080)
- PFERD 9/16" Miniature Cup Brush - 1/8" Stem, Stiff Bristle (83250)
- 3M Sanding Sheet, 11x9 In, 1200 G, SC, PK250 (02033)
- 3M File Sheets, 2-3/4"x 16-1/2", 36 Grit, PK50 (32232)
- 3M 11 in. L X 9 in. W 220 Grit Silicon Carbide Sandpaper 5 pk, 5PK (9087DC-NA)
- 3M Wetordry Sndpr, 32021,1000grit, 9", PK100 (32021)
- 3M Refill Roll, 85 ft. L x 2-1/2in, Very Fine (7000028210)
- 3M 4-3/16"x11-1/4" Drywall Adhesives Die-Cut Sanding Screen 220-Gr, PK 10 (99436)
- 3M Wetordry Sheet, 02040, 9"x11", P320, PK250 (02040)
- 3M Sandpaper Sheets