Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 220 G, SC
Mfr # 02007
Zoro # G3786246
original price:
$1.49
2% off
new price: $1.45
/ea
Sold in multiples of 50 for $72.50
$72.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Medium
- Series 413Q
Product Information
- Brand 3M
- MFR # 02007
- Zoro # G3786246
- UPC # 00051144020072
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Width | 9 in |
Overall Length | 11 in |
Details
Item | Abrasive Sheet |
Grit | 220 |
Backing Material | Paper |
Grade | Medium |
Series | 413Q |
Backing Weight | A |
Abrasive Material | Silicon Carbide |
Color | Black |
Resistance Properties | Heat, Water |
Abrasive Type | Coated |
Coating Coverage | Closed |
Attachment Type | Clip |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Closed, Grit 220, Series 413Q, Overall Length 11 in, Overall Width 9 in, Resistance Properties Heat, Water, Attachment Type Clip, Color Black, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4-1/2" Grinding Wheel (A-95956)
- PFERD 7" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG CAST+STONE - Type 28 (61707)
- DYNABRADE Dynabug II, Disc Pad, 3-7/8"x 5-5/8" (56323)
- SHARK INDUSTRIES 2" x 1/8" x 1/4" Cut-off Wheels 54 Grit - 10 Pk (22)
- 3M Sanding Sheet, 11x9 In, 320 G, SC (7000148222)
- 3M Sanding Sheet, 11x9 In, 240 G, SC (7000118294)
- 3M Sanding Sheet, 11x9 In, 400 G, SC (7000000318)
- 3M Sanding Sheet, 11x9 In, 180 G, SC, PK250 (70070927358)
- 3M Sanding Sheet, Gold, 220 Grit, PK50 (7000119611)
- 3M Abrasive Sheet, 5-1/2" x 9,2000 Grit (60455067847)
- 3M Cloth Sheet, 11" L x 9" W, P80 Grit, PK50 (7000000359)
- 3M Sandpaper Sheets