Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 180 G, SC, PK250
Mfr # 70070927358
Zoro # G5885476
product price: $290.99
/pk 25, $11.64/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Very Fine
Product Information
- Brand 3M
- MFR # 70070927358
- Zoro # G5885476
- UPC # 00051144886005
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Length | 11 in |
Overall Width | 9 in |
Details
Item | Sanding Sheet |
Grit | 180 |
Backing Material | Paper |
Grade | Very Fine |
Series | 88600NA |
Backing Weight | C |
Color | Tan |
Abrasive Material | Silicon Carbide |
Resistance Properties | Clog, Water |
Coating Coverage | Open |
Abrasive Type | Coated |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 180, Series 88600NA, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Water, Color Tan, Grade Medium, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Sand Cloth 1-1/2" x 2 yds. (10002)
- MARCO Nozzle Holder Base 1/2" NPT (10L66B)
- GATOR GRIT Gator 7 in. Silicon Carbide Center Mount Floor Edger Disc 60 Grit Coarse (6502)
- DICO PRODUCTS Cushion Sewn Bffng Wheel, 10" dia. x 1/2" (7000019)
- 3M SANDING SHEET ROLL 800 GR 70MM X 12M (3M30700)
- 3M Paper Sheet 346U, 2-3/4inx17-1/2in 40 D-w (02138)
- 3M Refill Roll, 85 ft. L x 2-1/2in, Very Fine (7000028210)
- 3M Refill Roll, 95 ft. L x 2-1/2in, Very Fine (7000028211)
- 3M Sanding Sheet, 11" L x 9" W, 500 Grit, PK50 (7000118291)
- 3M Emery Cloth, 11x9 In, Fine, Emery, PK250 (02431)
- X1 TOOLS 80 Grit Premium Wet & Dry Sandpaper 4-1/2 in. x 5-1/2 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0080-QSx12)
- 3M Sandpaper Sheets