Shop All Sandpaper Sheets
3M
Sanding Sheet, 11x9 In, 100 G, SC
Mfr # 7000118312
Zoro # G3786185
product price: $2.59
/ea
Sold in multiples of 50 for $129.50
$129.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Fine
- Series 431Q
Product Information
- Brand 3M
- MFR # 7000118312
- Zoro # G3786185
- UPC # 00051144020171
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Length | 11 in |
Overall Width | 9 in |
Details
Item | Paper Sheet |
Grit | 100 |
Backing Material | Paper |
Grade | Fine |
Series | 431Q |
Backing Weight | C |
Abrasive Material | Silicon Carbide |
Color | Black |
Resistance Properties | Water |
Abrasive Type | Coated |
Coating Coverage | Closed |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 100, Series 431Q, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Black, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (7100035127)
- UNITED ABRASIVES/SAIT SAIT 23804 A60S General Purpose Cutting & Notching Wheels (Type 1/Type 41) 4-1/2" x .090" x 7/8", 25-Pack (23804)
- WEILER 2 3/4" Crimped Wire Utility Cup Brush .0118" Steel Fill 1/4" Stem (14302)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 5/8-11 (66254461167)
- 3M Sanding Sheet, 11x9 In, 120 G, SC (7000118314)
- 3M Sanding Sheet, 11x9 In, 150 G, SC, PK250 (7000118315)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 220-Grit 3-Pk (26220 Tri-3)
- 3M Sandpaper Sheet, All Purpose, 11"x9", PK25 (99401NA-M)
- 3M 4-3/8" x 11" Drywall Abrasives Sanding Screens, Fine, PK 2 (9089)
- 3M Floor Sanding Disc, 180 Grit, 20" dia. (29820)
- NORTON ABRASIVES Sanding Sheet, P400 Grit, T214 Series, PK50 (66261139385)
- 3M Sandpaper Sheets