Shop All Sandpaper Sheets
3M
Sanding Sheet, 11" L x 9" W, 60 Grit, PK50
Mfr # 7000118638
Zoro # G7759258
product price: $142.99
/pk 50, $2.86/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 9"
- Length 11"
- Grade Medium
- Series 431Q
Product Information
- Brand 3M
- MFR # 7000118638
- Zoro # G7759258
- UPC # 00051141240015
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Length | 11 in |
Overall Width | 9 in |
Details
Item | Paper Sheet |
Grit | 60 |
Backing Material | Paper |
Grade | Medium |
Series | 431Q |
Backing Weight | C |
Abrasive Material | Silicon Carbide |
Color | Black |
Resistance Properties | Water |
Coating Coverage | Closed |
Abrasive Type | Coated |
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 60, Series 431Q, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Color Black, Grade Medium, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 12" x 1/8" (5/32) x 20mm Triple Reinforced High Speed Gas or Electric Abrasive Saw Blade for Metal (A7-11201291)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., XSL Crs (7000120803)
- ARC ABRASIVES Psa Gold Disc Roll-100 5In 180 (3496710)
- CGW ABRASIVES Laminated Coated Abrasive Quick-Change Disc, 2 in Dia, 120 Grit, Fine Grade, C3 Ceramic Abrasive, Ro (59917)
- 3M Sanding Sheet, 11x9 In, 80 G, SC (02018)
- 3M 9"x11" Pro Grade Precision No-Slip Grip Sanding Sheet 180-Grit, PK 20 (27180 Tri-20)
- 3M Sanding Sheet, 11x9 In, 2500 G, SC, PK250 (02019)
- 3M 4-3/16"x11-1/4" Drywall Adhesives Die-Cut Sanding Screen 220-Gr, PK 10 (99436)
- 3M Sanding Sheet, 11" L x 9" W, 600 Grit, PK50 (7000148223)
- 3M SHTR120-PGP-6T FrSS 3 2/3inx9in, 120, 6/pk (SHTR120-PGP-6T)
- MIRKA Wet Sanding Sheet, 9"X11", AO, 240, PK50 (21-104-P240)
- 3M Sandpaper Sheets