Shop All Abrasive Pads & Sponges
3M
Sanding Hand Pad, Diamond, M250, PK10
Mfr # 7000045664
Zoro # G8704893
product price: $466.99
/pk 10, $46.70/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 3/4 in
- Width 2 1/4 in
- Abrasive Type Coated
- Abrasive Material Diamond
- Grit M250
Product Information
- Brand 3M
- MFR # 7000045664
- Zoro # G8704893
- UPC # 68060666895
- Country of Origin United Kingdom
- Category Abrasive Pads & Sponges
Dimensions
Length | 3 3/4 in |
Width | 2 1/4 in |
Overall Length | 3 3/4 in |
Overall Width | 2 1/4 in |
Details
Item | Sanding Hand Pad |
Abrasive Type | Coated |
Abrasive Material | Diamond |
Grit | M250 |
Grade | Medium |
Function | Blending/Deburring, Finishing/Polishing |
Series | 6200J |
Color | Green |
Coating Coverage | Open |
Description
Sanding Hand Pad, Abrasive Type Coated, Abrasive Material Diamond, Color Green, Grade Medium, Series 6200J, Overall Length 3 3/4 in, Overall Width 2 1/4 in, Grit M250, Coating Coverage Open, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Arbor Mount Flap Disc, 4in, 36, ExtraCoarse (95977)
- UNEEDA 4 in W, 24 in L, Coated, Aluminum Oxide, 40 Grit (M-107316)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 7/8in., 60 (7000148188)
- MARCO #6 All Poly TC Wide HD Thrd Nozzle - 3/8" (10TCW650UN)
- 3M SandingHandPad, Diamond, M40 Micron, PK10 (7000000576)
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 320-Grit (20907-320)
- 3M Stikit Disc Pad Dust Free, 05581, 8 in, (05581)
- 3M Stikit Soft Disc Pad, 05568, 8 in (05568)
- 3M Hookit Pad, 05783, 8"x5 bolt hole, PK20 (05791)
- 3M Finesse-it Roloc Sanding Pad TR 28738, 3/4 in, 20/pk (28738)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" Medium (120-150 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105647)
- 3M Abrasive Pads & Sponges