Shop All Adhesive Discs
3M
Sanding Disc, Super Fine, 240, 5in Dia, PK50
Mfr # 7100053537
Zoro # G5090508
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit P240
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Super Fine
Product Information
- Brand 3M
- MFR # 7100053537
- Zoro # G5090508
- UPC # 00051144208814
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit P240, Overall Diameter 5 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Very Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 5" x .04" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (905047805W)
- CONTINENTAL ABRASIVES 2" Quick Change Style Rubber Holder with 1/4" Shank (Q-2HLDR)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 120 (556965 120)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia., Max. RPM: 22, 000 RPM (66254442937)
- 3M Surface Conditioning Disc, 7", Grit A Coarse, Brown (48011-00751)
- 3M PSA Disc Roll, NoHole, 5 In, 120G, PK4 (7000118095)
- 3M PSA Sanding Disc, Cloth, 12in, P100G, PK10 (7000118894)
- 3M PSA Disc Roll, Multihole, 6 In, P600G, PK500 (60600110716)
- 3M PSA Paper Disc, Coarse, Brown, 12 in., PK10 (7010294665)
- 3M DF Low Profile Finishing Dsc Pad, 6inx11/16in 5/16-24, 10/pk (05646)
- ARC ABRASIVES PSA Sanding Disc, AlO, Adhsv, 20in, 100Grit (30563)
- 3M Adhesive Discs