Shop All Adhesive Discs
3M
Sanding Disc, Super Fine, 240, 2in Dia, PK50
Mfr # 7000118877
Zoro # G5090465
product price: $47.75
/pk 50, $0.96/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Grit P240
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Super Fine
Product Information
- Brand 3M
- MFR # 7000118877
- Zoro # G5090465
- UPC # 00051144209033
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2" |
Overall Diameter | 2 in |
Details
Item | Sanding Disc |
Grit | P240 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Super Fine |
Backing Material | Cloth |
Series | 348D |
Abrasive Type | Coated |
Abrasive Grit | P240 |
Disc Backing Material | Cloth |
Abrasive Grade | Very Fine |
Backing Weight | X |
Color | Brown |
Packaged In | BOX |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Coating Coverage | Closed |
Number of Vacuum Holes | Non-Vacuum |
Product Type | PSA Disc |
Resistance Properties | Wear, Heat, Tear |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit P240, Overall Diameter 2 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Very Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-3/16" x 1/4" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45007)
- ARC ABRASIVES Sandpaper Sheet, Very Fine, 600 Grit, PK100 (74135K)
- MASTERCUT TOOL 3/16 Dblcut Piloted Diemill (22100)
- PFERD TOUGH Carbide Bur - Tree Shape - DBL Cut (3R) - 1/2" x 1" x 1/4" Ext. Shank - SF-5L6 (22754)
- 3M PSA Paper Disc, Extra Coarse, Brown, PK50 (7100053622)
- 3M Disc Sanding Power 5In 60 Grit (27254)
- 3M D/F Disc Pad 45217, 5"x 3/4" 5/16-24 (45217)
- 3M Sanding Disc, Coarse, 40, PK50 (60440202517)
- 3M PSA Disc Roll, NoHole, 5 In, 120G, PK4 (7000118095)
- 3M PSA Sanding Disc, AlO, Cloth, 5in, 50G, PK250 (7010294666)
- SUPERIOR PADS AND ABRASIVES 240 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD559P)
- 3M Adhesive Discs