Shop All Adhesive Discs
3M
Sanding Disc, Fine, 120, PK50
Mfr # 60440202749
Zoro # G5090429
product price: $28.29
/pk 50, $0.57/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Grit P120
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Fine
Product Information
- Brand 3M
- MFR # 60440202749
- Zoro # G5090429
- UPC # 051144209194
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1-1/2" |
Overall Diameter | 1 1/2 in |
Details
Item | Sanding Disc |
Grit | P120 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Backing Material | Cloth |
Series | 348D |
Abrasive Type | Coated |
Abrasive Grit | P120 |
Disc Backing Material | Cloth |
Abrasive Grade | Medium |
Backing Weight | X |
Color | Brown |
Packaged In | BOX |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Resistance Properties | Wear, Heat, Tear |
Coating Coverage | Closed |
Number of Vacuum Holes | Non-Vacuum |
Product Type | PSA Disc |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit P120, Overall Diameter 1 1/2 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFF AND SHINE BLACK 9"x1.5" CONTOUR FOAM PAD BLK (BUF920GT)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/2" x 1" x 1/4" Ext. Shank - SF-5L6 (26062)
- ARC ABRASIVES Belt Ao/X Gp 4 X 76 36, 4" W, 76" L, Aluminum Oxide, 36 Grit, AO/X GP (708207602)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 7/8" A.H. - PSF STEEL - Type 27 (60006)
- 3M PSA Sanding Disc, SC, Mesh, 20in, 80G, PK12 (70070996171)
- 3M PSA Sanding Disc, Film, 5in, P400G, PK500 (60600109593)
- 3M Hookit Hand File Board, 05744, 2-3/4inx1 (05744)
- 3M Sanding Disc, 3 in. (60440201873)
- 3M Sanding Disc, Fine, 100, PK50 (60440201840)
- 3M Low Profile Finishing Dsc Pad, 5inx11/16in, 10/pk (05545)
- MIRKA Coarse Cut, PSA Disc, 6", P120, PK100 (40-341-120)
- 3M Adhesive Discs