Shop All Adhesive Discs
3M
Sanding Disc, Fine, 120, 3/4 in. Dia., PK50
Mfr # 60440202624
Zoro # G5090325
product price: $14.69
/pk 50, $0.29/ea
Sold in multiples of 10 for $146.90
$146.90
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3/4"
- Grit P120
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Fine
Product Information
- Brand 3M
- MFR # 60440202624
- Zoro # G5090325
- UPC # 051144209408
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 3/4" |
Disc Diameter | 3/4" |
Overall Diameter | 3/4 in |
Details
Item | Sanding Disc |
Grit | P120 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Backing Material | Cloth |
Series | 348D |
Abrasive Type | Coated |
Abrasive Grit | P120 |
Disc Backing Material | Cloth |
Abrasive Grade | Medium |
Backing Weight | X |
Color | Brown |
Packaged In | BOX |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Closed |
Resistance Properties | Wear, Heat, Tear |
Product Type | PSA Disc |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit P120, Overall Diameter 3/4 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 320 Grit (45237)
- BRUSH RESEARCH MANUFACTURING BNS4S14 Solid End Brush. .500" Dia., .014SS, .875" Trim Length, .250" Shank Diameter (BNS4S14)
- HOMAX #1 Rhodes American Steel Wool Pad Medium, PK 16 (106604-06)
- NORTON ABRASIVES Dressing Sticks (61463610390)
- 3M Stikit Film Disc Roll 375L, 5inxNH P180, 100 ea/rl 4 rl/pk (7100106763)
- 3M PSA Paper Disc, Brown, 8 in. Dia, PK50 (60440202533)
- 3M PSA Sanding Disc, SC, Mesh, 15in, 80G, PK12 (70070996452)
- 3M Open Coated Abrasive Disc, 8", Paper Back (1550)
- 3M Roloc Surface Conditioning Disc Tr, 2"X Nh, Grit A Medium0 (48011-05527)
- 3M PSA Disc Roll, NoHole, 5 In, 120G, PK4 (7000118095)
- VSM 6" Diameter PSA Sanding Disc, Aluminum Oxide, 100G, J-Weight, PK 10 (335318)
- 3M Adhesive Discs