Shop All Adhesive Discs
3M
Sanding Disc, Extra Coarse, 18 in Dia, PK10
Mfr # 60440201998
Zoro # G5090261
product price: $229.99
/pk 10, $23.00/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 18"
- Grit 36
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Extra Coarse
Product Information
- Brand 3M
- MFR # 60440201998
- Zoro # G5090261
- UPC # 051144888825
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 18" |
Disc Diameter | 18" |
Overall Diameter | 18 in |
Details
Item | Sanding Disc |
Grit | 36 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Extra Coarse |
Backing Material | Cloth |
Series | 348D |
Abrasive Type | Coated |
Abrasive Grit | 36 |
Disc Backing Material | Cloth |
Abrasive Grade | Extra Coarse |
Backing Weight | X |
Color | Brown |
Packaged In | BOX |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc |
Coating Coverage | Closed |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Wear, Heat, Tear |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 36, Overall Diameter 18 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Extra Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON CutOff Wheel, 4-1/2"x.040"x7/8", 13300rpm (86929)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843198)
- TANIS BRUSH Metric Mini Brush, 5.0mm, .003, Brass (08768)
- SCOTCH-BRITE Clean and Finish Sheet, 4inx4 in A VFN, (7010329156)
- 3M PSA Sanding Disc, Grit 600, 5" dia., PK100 (7100199693)
- 3M PSA Sanding Disc, SC, Mesh, 20in, 60G, PK12 (7007099618)
- 3M Trizact Finesse-it Film Dsc Rl 466LA, 3/4 (466LA)
- 3M Film Disc Roll, A5, 3"x NH, Die 300V (466LA 418)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 80G, PK12 (70070996221)
- 3M PSA Sanding Disc, SC, Mesh, 15in, 150G, PK12 (70070996429)
- NORTON ABRASIVES SND DISC 6"" 60G PS 50PK (7660705490)
- 3M Adhesive Discs