Shop All Hook & Loop Sanding Discs
3M
Sanding Disc, 5 in.
Mfr # 7010029926
Zoro # G0473448
product price: $1.29
/ea
Sold in multiples of 50 for $64.50
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit P80
Product Information
- Brand 3M
- MFR # 7010029926
- Zoro # G0473448
- UPC # 00051141555980
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | P80 |
Abrasive Type | Coated |
Color | Gold |
Backing Material | Paper |
Abrasive Grade | Medium |
Series | 236U |
Disc Backing Material | Paper |
Abrasive Grit | 80 / P80 |
Item | Hook-and-Loop Sanding Disc |
Backing Weight | C |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Resistance Properties | Load |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Coarse, Grit P80, Overall Diameter 5 in, Series 236U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, 3/8" dia., 1/4" Shank, SM4 (15578)
- WEILER 5" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12276)
- UNITED ABRASIVES/SAIT SAIT 76321 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 120 Grit, 10-Pack (76321)
- WEILER 6" Double Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12916)
- 3M Hookit Cln Sndng Dsc Pad Hook Saver 2832 (28326)
- 3M Disc, Sanding, NoHole, 3 in., P150G, PK200 (60440193260)
- 3M Hook-and-Loop Film Disc, 150 Grit, PK50 (7010361562)
- 3M Paper Disc, 5" dia., Grade P400, A-Weigh (60650028743)
- 3M 3M 88599 Sandpaper, 1500-Grit, Ultra Fine, Silicone Carbide, Tan (88599)
- 3M Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249821)
- MERIT Surface Conditioning Disc, 5In, Very Fine (08834162584)
- 3M Hook & Loop Sanding Discs