Shop All Sanding Belts
3M
Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 767F, Maroon
Mfr # 767F
Zoro # G605375623
product price: $262.99
/pk 50, $5.26/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 80
- Series 767F
- Color Maroon
Product Information
- Brand 3M
- MFR # 767F
- Zoro # G605375623
- UPC # 00638060898086
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Length | 15 1/2 in |
Overall Width | 3 1/2 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 80 |
Series | 767F |
Color | Maroon |
Backing Material | Polyester |
Backing Weight | YF |
Belt Joint Type | Butt Joint |
Coating Coverage | Open |
Flexibility Type | Single |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 80, Series 767F, Grade Not Applicable, Overall Length 15 1/2 in, Overall Width 3 1/2 in, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN End Brush, Knot Style, 0009910100 (0009910100)
- EXCEL BLADES 6 Piece Assorted File Set with Handle (55668IND)
- PFERD 14" x 7/64" Cut-Off Wheel, 1" A.H. - L - SG CHOP HD STEEL (64531)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 240, 5" dia (66623362925)
- 3M Sanding Belt, Coated, Ceramic, 60 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Trizact Cloth Belt 307EA, 2inx72in A30 J (7010365015)
- 3M 384F Cloth Belt, 3/4inx18 in, 36+ XF-weight, 50/inner 200/pk (7100128753)
- 3M Sanding Belt, Coated, Ceramic, 120 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Cloth Belt 577F, 3/4inx18 in 36 YF-weigh (577F)
- 3M Cloth Belt 361F, 37inx60 in P180 XF-weig (361F)
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 40G, 2" W, 48" L, 40 Grit (61580)
- 3M Sanding Belts