Shop All Sanding Belts
3M
Sanding Belt, Aluminum Oxide, A10
Mfr # 268XA
Zoro # G6158682
product price: $518.99
/pk 100, $5.19/ea
Free Shipping & Returns
$518.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade A10
- Disc Diameter 6"
Product Information
- Brand 3M
- MFR # 268XA
- Zoro # G6158682
- UPC # 00051141274911
- Country of Origin United States
- Category Sanding Belts
Dimensions
Disc Diameter | 6" |
Details
Item | Sanding Belt |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | A10 |
Description
Trizact Hookit Flm Dsc,268XA,6 In.xNH,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1" Circular Flared Crimped Wire End Brush .006" Stainless Steel Fill (10042)
- REX CUT Grinding Disc 4 1/2 X 1/8 X 7/8 T27 A36 Gfx (245002)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., Med, AlO (7000000716)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 48 40, Coated, 2" W, 48" L, 40 Grit, Aluminum Oxide, Premium, Brown (70319PM)
- 3M Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Sanding Belt, Coated, Ceramic, 120 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Sanding Belt, Coated, Ceramic, 36 Grit, Not Applicable, 767F, Maroon (767F)
- 3M 3M„¢ Cloth Belt 341D 6" x 48" P100 Grit Aluminum Oxide (7000118867)
- 3M Cloth Belt 577F, 1/2inx24 in 36 YF-weigh (577F)
- 3M Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 767F, Maroon (767F)
- SCOTCH-BRITE Surface Conditioning Belt, 2 in W, 34 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, SC-BS (7000120607)
- 3M Sanding Belts