Shop All Sanding Belts
3M
Sanding Belt, 6 in W, 48 in L, Non-Woven, Zirconia Alumina, 80 Grit, Fine, Green
Mfr # 7000119451
Zoro # G2102243
product price: $334.99
/pk 20, $16.75/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 in
- Length 48 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 80
Product Information
- Brand 3M
- MFR # 7000119451
- Zoro # G2102243
- UPC # 00051119838558
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 6 in |
Length | 48 in |
Overall Length | 48 in |
Overall Width | 6 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Zirconia Alumina |
Grit | 80 |
Series | 577F |
Color | Green |
Backing Weight | YF |
Backing Material | Polyester |
Resistance Properties | Water |
Bond Type | Resin |
Belt Joint Type | Butt Joint |
Flexibility Type | Single |
Coating Coverage | Closed |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 577F, Grade Not Applicable, Overall Length 48 in, Overall Width 6 in, Resistance Properties Water, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Green, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Enduro Flex Turbo 4-1/2 in. x 7/8 T29 Grit 36/60 (06A482)
- UNITED ABRASIVES/SAIT Grinding WheelT276x14x78A24TPK25 (20280)
- ZORO SELECT Abrasive Cut-Off Wheel, 7" dia. (66252850589)
- PFERD P.O.P. 4" Full Cable Mini Knot Wheel - .020 CS Wire, 5/8-11 Thread (82166P)
- 3M 3M„¢ Cloth Belt 341D 6" x 48" P100 Grit Aluminum Oxide (7000118867)
- 3M Cloth Belt 340D, 37inx60 in P220 X-weigh (7010300097)
- 3M Sanding Belt, Coated, Ceramic, 60 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Cloth Belt, P120 YF-weight, 1/2" x 18 (777F 925)
- 3M Sanding Belt, Coated, Ceramic, 36 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Sanding Belt, Coated, Ceramic, 60 Grit, Not Applicable, 767F, Maroon (767F)
- NORTON CO Sanding Belt 4X24In 50 Grit (05473)
- 3M Sanding Belts