Shop All Adhesive Discs
3M
Sanding Angled Sponge CP041-6P, 2 7/8, PK4
Mfr # CP041-6P
Zoro # G5989650
product price: $75.49
/pk 4, $18.87/ea
Free Shipping & Returns
$75.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Medium
- Series CP041-6P
- Sponge Shape Angled
- Overall Width 2 7/8 in
Product Information
- Brand 3M
- MFR # CP041-6P
- Zoro # G5989650
- UPC # 00051111031407
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Overall Width | 2 7/8 in |
Overall Length | 4 7/8 in |
Details
Item | Single-Angle Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | CP041-6P |
Sponge Shape | Angled |
Overall Thickness | 1 in |
Features | Angled for Corner/Detail Work, Use Wet or Dry, Washable and Reusable |
Number of Abrasive Sides | 4 |
Description
Single-Angle Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Medium, Grit Not Applicable, Number of Abrasive Sides 4, Series CP041-6P, Overall Length 4 7/8 in, Overall Thickness 1 in, Overall Width 2 7/8 in, Features Angled for Corner/Detail Work, Use Wet or Dry, Washable and Reusable, Sponge Shape Angled, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA 3" Mrfd Ceramic Ultra X Type R (66-301-036)
- FLEX-HONE TOOL BC238600AO FLEX-HONE, 2.375" (60.3mm) bore, 8" OAL, 600 Grit, Aluminum Oxide (AO) (BC238600AO)
- NORTON ABRASIVES Fiber Disc, 5 in.dia., PK25 (05539510684)
- SHAVIV Deburring Replacement Blade, TiN, E300P (151-29227)
- 3M PSA Disc Roll, 6 In, 320 Grit, PK500 (60600110674)
- 3M Sanding Disc, Fine, 100, PK50 (60440201840)
- 3M PSA Sanding Disc, SC, Open, 17in, 60G, PK12 (7007099634)
- 3M PSA Sanding Disc, 80 Grit, 5" Dia., PK250 (900DZ)
- 3M 255l Stikit Aluminum Oxide (051144-82467)
- 3M Sanding Disc, Fine, 120, 3/4 in. Dia., PK50 (60440202624)
- PFERD 6" Diameter PSA Disc - Aluminum Oxide - 36 Grit (47374)
- 3M Adhesive Discs