Shop All Hook & Loop Sanding Discs
3M
SAND DISC 120G 5X5"" 10PK
Mfr # Disc5in10pk120
Zoro # G405915449
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Grade Medium
- Grit 120
- For Use With 5 and 8-hole Sanders
- Micron Grade Non Pertinent
Product Information
- Brand 3M
- MFR # Disc5in10pk120
- Zoro # G405915449
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Details
Grade | Medium |
Grit | 120 |
For Use With | 5 and 8-hole Sanders |
Item | Power Sanding Disc |
Micron Grade | Non Pertinent |
Features | Quick and easy attachment and removal; Ideal for coating removal, leveling and finishing; For use on wood, plastic and metal; Dust extraction |
Description
3M Ultra Durable 5 in. Ceramic Hook and Loop Sanding Disc 120 Grit 10 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 2'' TC 6-PLY WHITE 120 GRIT (A/O) 1/UNIT (1312)
- 3M Fiber Discs, 5" dia., Abrasive Grit 80 (7100099251)
- UNITED ABRASIVES/SAIT Grinding Wheel, T-27, 6x1/4x7/8, A24R, PK25, 27, 6" Dia, 1/4" Thick, 7/8" Arbor Hole Size (20079)
- MIRKA Coarse Cut, Grip Disc, 6", P60, PK25 (40-622-060)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100252417)
- 3M Paint and Rust Stripper 7771NA-CC, 6, PK6 (7771NA-CC)
- 3M Hook-and-Loop Film Disc, 150 Grit, PK50 (7010361562)
- 3M Paper Disc, 180 Grit, Aluminum Oxide, PK50 (7000119280)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK20 (7100250825)
- 3M Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247535)
- MIRKA 5 in. 80 Grit Abranet Ace Mesh Grip Disc, Light Maroon (MAAC.232.080)
- 3M Hook & Loop Sanding Discs