Shop All Safety Goggles
3M
Safety Goggles, Clear Anti-Fog Lens, 6000 Series
Mfr # GG6001NSGAF-BLU
Zoro # G3793503
original price:
$44.85
23% off
new price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Polypropylene
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- UV Protection 0.999
- Frame Style Goggle
Product Information
- Brand 3M
- MFR # GG6001NSGAF-BLU
- Zoro # G3793503
- UPC # 051131278431
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
Adjustable Locations Strap, ANSI Dust/Splash Rating D3, D4, Application General Purpose, Band Material Neoprene, Eyewear Size Universal, Frame Color Blue, Frame Material Polypropylene, Frame Style Goggles, Gender Unisex, Includes Anti-Fog Lens Coating Yes, Includes No Lens Coatings No, Protective Goggles, Lens Coating Anti-Fog, Lens Color Clear, Lens Material Polycarbonate, Nose Bridge Material Polypropylene, Series 6000, Standards ANSI Z87.1-2015, Ultra-Violet Scale Protection Designation U6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 11 Steel Steel Toe Boots, Brown (GB00517 M 110)
- GEMPLERS 2 Piece Rainsuit W/Hood, Green, Xl (167460-RSXL)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Keep Off Grass - PlfGr (A-1218 Keep Off Grass - PlfGr)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, M (65120503M)
- 3M Safety Goggles, Clear Anti-Fog Lens, 6000 Series (GG6001SGAF-BLK)
- 3M Safety Goggles, Gray Anti-Fog Lens, 6000 Series (GG6002SGAF-BLK)
- 3M Safety Goggles, Clear Uncoated Lens, Centurion Series (40304-00000-10)
- 3M Safety Goggles, Clear Anti-Fog Lens, Centurion Series (40305-00000-10)
- 3M Goggles, Anti-Fog, Adjustable Band, 10/CT, Clear Lens, Gray, PK10 (MMMGG501SGAFCT)
- 3M Safety Goggles with Chin Protector, Clear Anti-Fog Lens, Modul-R Series (40658-00000-10)
- JACKSON SAFETY Welding Goggles, Fixed Front, PC Lens (15996)
- 3M Eye Protection