Shop All Safety Glasses
3M
Safety Glasses, Orange Mirror Anti-Fog, Scratch-Resistant
Mfr # SF416XAS-BLK
Zoro # G3793178
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Orange Mirror
- Frame Color Black/Gray
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Product Information
- Brand 3M
- MFR # SF416XAS-BLK
- Zoro # G3793178
- UPC # 50051131278535
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Orange Mirror |
Frame Color | Black/Gray |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | SecureFit 400 |
UV Protection | 99.9% |
Standards | ANSI Z87.1-2015 |
X-Ray Detectable | No |
Photochromatic Lens | No |
Metal Detectable | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Arm Tip Type | Pressure Diffusion |
Arm Color | Black/Gray |
Frame Type | Half-Frame |
Frame Style | Wraparound |
Description
Safety Glasses, Series SecureFit(TM) 400X, Gender Unisex, Lens Color Orange Mirror, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Gray, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black/Gray, Temple Style Pressure Diffusion, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- TINGLEY 3XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-3X)
- HONEYWELL Cut-Resistant Gloves, Slip-On, XL, PR (42-615BL/10XL)
- NMC Caution Oxygen Sign, C575RB (C575RB)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF101AS-BLK)
- 3M Virtua CCS Safety Glasses, Anti-Fog, Anti-Scratch, Wraparound, Foam Lined, Gray Frame, Gray Lens (11873-00000-20)
- 3M Safety Glasses, Indoor/Outdoor Anti-Scratch (SF410AS)
- 3M Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SCCS02SGAF-GRN)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Scratch (1334249)
- 3M 3M„¢ Virtua Safety Glasses, 11228-00000-100, Clear Uncoated Lens (7100114652)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (HK212PF)
- 3M Safety Glasses