Shop All Safety Glasses
3M
Safety Glasses, Mirror Antifog Coating
Mfr # 10078371118744
Zoro # G407469629
product price: $15.65
/pr
$15.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Clear/Blue
- Lens Coating Antifog Coating
- Standards ANSI Z87.1 2010 Basic Impact
Product Information
- Brand 3M
- MFR # 10078371118744
- Zoro # G407469629
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Mirror |
Frame Color | Clear/Blue |
Lens Coating | Antifog Coating |
Standards | ANSI Z87.1 2010 Basic Impact |
Description
The 3M Virtua CCS Protective Eyewear offers a comfortable, lightweight frame with Cord Control System CCS and a foam gasket attachment CCS is designed to keep a corded earplug attached, untangled, and ready for use The foam gasket helps limit eye exposure to nuisance dust while providing additional cushioning The clear, antifog, polycarbonate lens absorbs 999 UV and meets the requirements of CSA Z94307 and is Impact Rated to ANSI Z8712010
- •Virtua CCS Protective Eyewear offers a comfortable, lightweight blue frame
- •Clear, anti-fog, polycarbonate lens absorbs 99.9% UV protection
- •Cord Control System (CCS) is designed to keep a corded earplug attached, untangled, and ready for use
- •Foam gasket helps limit eye exposure to nuisance dust while providing additional cushioning.
- •Meets the requirements of CSA Z94.3-07
- •Impact Rated to ANSI Z87.1-2010
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTANG SURVIVAL Life Vest, Red/Black, L (MV462602-123-L-216)
- DUNLOP ONGUARD Disposable Latex Response Boots XX-Large (WPL241-XXL)
- HONEYWELL SALISBURY Arc Flash Hood, Red, ATPV 40 cal/sq cm (FH40RG-PP)
- EAGLE MFG IBC Containment Unit, 400 gal Spill Capacity, 1 Drum, Polyethylene (1683D)
- 3M Safety Glasses, Clear Antifog Coating (10078371118720)
- 3M Safety Glasses, Gray Antifog Coating (10078371118737)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF517AF-GRN)
- 3M Safety Glasses, Clear Anti-Scratch (SF410AS-FM)
- 3M Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SF409XAS-PNK)
- 3M Secure Fit, Clear Anti-Fog ; Anti-Scratch (SF501SGAF-BLK)
- ERB SAFETY Safety Glasses, Camo Frame, Silver Mirror, Silver Mirror Scratch-Resistant (18048)
- 3M Eye Protection