Shop All Safety Glasses
3M
Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Scratch
Mfr # 1334249
Zoro # G5919501
original price:
$10.59
18% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Brown
- Lens Coating Anti-Fog ; Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Plastic
Product Information
- Brand 3M
- MFR # 1334249
- Zoro # G5919501
- UPC # 051131274372
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Description
Safety Glasses, Series 400, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Blue/Black, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Blue/Gray, Temple Style SecureFit(TM), Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, White, 2XL, PK12 (36136KDPXXL)
- MONTOUR LINE Sign Floor Standing 14 x 22 in. V Pol. Brass, PLEASE WAIT TO BE SEATED (FS200-1422-V-PB-PLSWAITSEAT)
- SIGNMISSION Safety Takes All of Us Banner Concession Stand Food Truck Single Sided, 120" H, B-120-30147 (B-120-30147)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S0112)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Scratch (S1107SGAF-KT)
- 3M Safety Glasses, Gray Anti-Scratch (11327-00000-20)
- 3M Safety Glasses, Mirror Anti-Fog ; Anti-Scratch (11874-00000-20)
- 3M 3M„¢ BX„¢ Safety Glasses, Clear Lens, Silver/Black Frame (7000052795)
- 3M Protector Eyewear Glass Safety (47031H1-DC)
- 3M Virtua AP Safety Glass, 20/CT, Clear, PK20 (MMM118190000020)
- BOUTON OPTICAL Safety Glasses, Amber Scratch-Resistant (250-06-5509)
- 3M Eye Protection