Shop All Safety Glasses
3M
Safety Glasses, Gray Anti-Fog
Mfr # SF402AF-FM
Zoro # G5480408
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Clear
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Plastic
Product Information
- Brand 3M
- MFR # SF402AF-FM
- Zoro # G5480408
- UPC # 50051131275657
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Clear |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | Yes |
Series | SecureFit 400 |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1-2004 |
X-Ray Detectable | No |
Includes | Removable Foam Lined Gasket |
Metal Detectable | No |
Photochromatic Lens | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Frame Style | Traditional |
Frame Type | Frameless |
Arm Tip Type | Dual Injected Temples |
Arm Color | Black |
Description
Safety Glasses, Series 400, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Yes Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Removable Foam Lined Gasket, Standards ANSI Z87.1-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441XS)
- VIKING Tempest II Jacket, Black/Red, M (838CR-M)
- LYLE Garage No Parking Sign, 18" x 12, T1-1632-EG_12x18 (T1-1632-EG_12x18)
- NEESE Outerwear Economy Rain Suit-Yel-XL (10160-55-1-YEL-XL)
- 3M Safety Glasses, Clear Uncoated (78371-11228)
- 3M Safety Glasses, Amber Anti-Fog (SF203AFP)
- 3M Safety Glasses, OTG Gray Polycarbonate Lens, Uncoated, 20PK (TGV01-20)
- 3M Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SF402XAS-GRN)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog (1334248)
- 3M Safety Glasses, Solus 1000 Series, Scotchgard Anti-Fog Coating, Black/Green Frame, Clear Lens (S1201SGAF)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40058)
- 3M Safety Glasses