Shop All Safety Glasses
This Product is Discontinued
3M
Safety Glasses, Gray Anti-Fog (Discontinued)
Mfr # 15204-00000-20
Zoro # G4949445
This Product is Discontinued
Key Features
- Lens Color Gray
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Nylon
Product Information
- Brand 3M
- MFR # 15204-00000-20
- Zoro # G4949445
- UPC # 10078371622890
- Country of Origin Mexico
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Black |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Lexa |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1-2010 |
X-Ray Detectable | No |
Metal Detectable | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Photochromatic Lens | No |
Frame Type | Frameless |
Arm Color | Black |
Arm Tip Type | Adjustable |
Frame Style | Wraparound |
Description
Safety Glasses, Series Lexa(TM), Gender Unisex, Lens Color Dark Gray, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015, CSA Z94.3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.