Shop All Safety Glasses
This Product is Discontinued
3M
Safety Glasses, Clear Scratch-Resistant (Discontinued)
Mfr # SF201AS
Zoro # G5084265
This Product is Discontinued
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Frame Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Product Information
- Brand 3M
- MFR # SF201AS
- Zoro # G5084265
- UPC # 068060428721
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Description
Safety Glasses, Series 200, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Plastic, Lens Material Polycarbonate, Temple Color White, Temple Style Pressure Diffusion, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.