Shop All Safety Glasses
This Product is Discontinued
3M
Safety Glasses, Clear Anti-scratch & Anti-fog; Hard Coat Lens (Discontinued)
Mfr # S1101SGAF
Zoro # G603456614
This Product is Discontinued
Key Features
- Lens Color Clear
- Frame Color Blue/Black
- Lens Coating Anti-scratch & Anti-fog; Hard Coat Lens
- Lens Material Polycarbonate
- Frame Material Plastic
Product Information
- Brand 3M
- MFR # S1101SGAF
- Zoro # G603456614
- UPC # 51131271869
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Dimensions | 2 in |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Blue/Black |
Lens Coating | Anti-scratch & Anti-fog; Hard Coat Lens |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Series | 1000 |
UV Protection | 0.999 |
Standards | ANSI Z87.1-2003 and CSA Z94.3-2007; ANSI Z87.1-2015 |
Features | Dual-injected, Elastic Strap, Optional removable foam-lined gasket, Padded temples for added comfort, Soft nosebridge for added comfort; Splash Protection |
Used For | Assembly, Cleaning, Composite Finishing, Demolition, Drilling, Electrical, Exterior Assembly, Facility Maintenance, Final Finish, Grinding, Interior Assembly, Machine Operation, Machining, Masonary, Paint Preparation, Painting, Remediation, Sanding, Sawing, Welding |
Description
3M Solus 1000-Series S1101SGAF, Black/Blue, Clear Scotchgard Anti-fog Lens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.