Shop All Safety Glasses
3M
Safety Glasses, Clear Anti-scratch & Anti-fog; Hard Coat Lens
Mfr # 7100079183
Zoro # G002674305
$37.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Blue/Black
- Lens Coating Anti-scratch & Anti-fog; Hard Coat Lens
- Lens Material Polycarbonate
- Frame Material Plastic
Product Information
- Brand 3M
- MFR # 7100079183
- Zoro # G002674305
- UPC # 51131271869
- Country of Origin China
- Category Safety Glasses
Dimensions
Dimensions | 2 in |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Blue/Black |
Lens Coating | Anti-scratch & Anti-fog; Hard Coat Lens |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Series | 1000 |
UV Protection | 0.999 |
Standards | ANSI Z87.1-2003 and CSA Z94.3-2007; ANSI Z87.1-2015 |
Features | Dual-injected, Elastic Strap, Optional removable foam-lined gasket, Padded temples for added comfort, Soft nosebridge for added comfort; Splash Protection |
Used For | Assembly, Cleaning, Composite Finishing, Demolition, Drilling, Electrical, Exterior Assembly, Facility Maintenance, Final Finish, Grinding, Interior Assembly, Machine Operation, Machining, Masonary, Paint Preparation, Painting, Remediation, Sanding, Sawing, Welding |
Metal Detectable | No |
Arm Color | Blue/Black |
Frame Type | Half-frame |
Arm Tip Type | Removable |
Description
3MTM S1101SGAF-CLEAR 1000-SERIES SOLUSTM SCOTCHGARDTM CLEAR ANTI-FOG LENS SCOTCHGARDTM ANTI-FOG COATING LASTS LONGER THAN TRADITIONAL ANTI-FOG COATINGS, HELPING TO INCREASE EYEWEAR PERFORMANCE IN WET AND STEAMY ENVIRONMENTS. 3MTM SOLUSTM 1000 SERIES PROTECTIVE EYEWEAR FEATURES SCOTCHGARDTM ANTI-FOG LENS COATING WHICH HELPS WORKERS SEE CLEARLY, LONGER ¿ PROVIDING LONGER LASTING FOG RESISTANCE THAN TRADITIONAL ANTI-FOG COATINGS. REMOVABLE TEMPLES ENABLE THE USE OF THE OPTIONAL STRAP. OPTIONAL FOAM GASKET HEPS REDUCE EYE EXPOSURE. AVAILABLE IN SEVERAL FRAME COLORS AND LENS TINTS. FEATURES:
- WORKERS WILL ENJOY RELIABLE, CLEARER SIGHT LONGER, BECAUSE THE COATING, WITH ITS ACTIVE INGREDIENT, IS BONDED TO THE LENS THE PROPRIETARY COATING RETAINS ITS EFFECTIVENESS FOR AT LEAST 25 WASHINGS, ALLOWING WORKERS TO WEAR THEIR EYEWEAR LONGER THE COATING WITHSTANDS DISINFECTION WITH DILUTED BLEACH SOAKING OR ALCOHOL WIPES WITHOUT LOSING ITS ANTI-FOG PERFORMANCE WORKERS CAN FEEL CONFIDENT WEARING SCOTCHGARDTM ANTI-FOG COATED EYEWEAR BECAUSE IT MEETS THE REQUIREMENTS OF ANSI Z87.1 AND CSA Z94.3 DUAL-INJECTED PADDED TEMPLES FOR ADDED COMFORT SOFT NOSEBRIDGE FOR ADDED COMFORT OPTIONAL REMOVABLE FOAM-LINED GASKET ELASTIC STRAP
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Folding Ear Muffs, 24 dB, VeriShield, Black (1035102-VS)
- OREGON Orange Apron Chainsaw Safety Chaps, Size 40 (564132-40)
- STI Bopper Stopper, Lock weather spring cover (STI-6518)
- MECHANIX WEAR Mechanics Gloves, 2XL ( 12 ), Gray (MPT-08-012)
- 3M Clip-On Eyewear, Amber Anti-Fog (V903AF)
- 3M Safety Eyewear Yellow Lens (90966-WV12)
- 3M Virtua AP Safety Glass, 20/CT, Clear, PK20 (MMM118190000020)
- 3M Safety Glasses, Mirror Anti-Fog ; Anti-Scratch (11874-00000-20)
- 3M Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SF409XAS-PNK)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Scratch (1334249)
- OPTIC MAX Silver Mirror Shaded Safety Glasses, Wraparound, Polycarbonate Lens (100RT/SM)
- 3M Safety Glasses