Shop All Safety Glasses
This Product is Discontinued
3M
Safety Glasses, Clear Anti-scratch & Anti-fog (Discontinued)
Mfr # 11872-00000-20
Zoro # G404234558
This Product is Discontinued
Key Features
- Lens Color Clear
- Frame Color Clear
- Lens Coating Anti-scratch & Anti-fog
- Lens Material Polycarbonate
- Frame Material Plastic
Product Information
- Brand 3M
- MFR # 11872-00000-20
- Zoro # G404234558
- UPC # 78371118723
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Dimensions | 6 in H x 6 in L x 2 in W |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Clear |
Lens Coating | Anti-scratch & Anti-fog |
Lens Material | Polycarbonate |
Frame Material | Plastic |
Series | CCS |
UV Protection | 0.999 |
Standards | ANSI Z87.1-2003 and CSA Z94.3-2007; ANSI Z87.1-2015, CSA Z94.3 |
Features | Contains foam gasket attachment, Cord Control System Temples for Earplug Attachment, Lightweight, Wraparound lens; Removable Gasket Seal |
Used For | Assembly, Automotive, Aviation, Cleaning, Composite Finishing, Construction, Demolition, Electrical, Exterior Assembly, Facility Maintenance, Final Finish, Food & Beverage Manufacturing, General Manufacturing, Grinding, Interior Assembly, Law Enforcement, Machine Operation, Metal Fabrication, Mining, Oil & Gas, Paint Preparation, Painting, Pharmaceuticals, Primary Metal, Remediation, Sanding, Transportation, Welding |
Description
Comfortable, lightweight frame features the Cord Control System (CCS) with optional foam gasket attachment. Meets the requirements of CSA Z94.3-07 and is Impact Rated to ANSI Z87.1-2010.
- Unique temple design controls and holds the cord of the earplug to keep it securely in place and untangled while in use
- CCS feature allows the corded earplugs to dual as a lanyard and may help reduce the expense of replacing lost ear plugs and eyewear.
- Wraparound design provides extended eye protection and unobstructed viewing
- Foam gasket helps limit eye exposure to nuisance dust while providing additional cushioning.
- Contoured temples fit comfortably and snugly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.